Zoro Homepage

7" Ice Chopper/Snow Scraper with D-Grip Handle

  • Mfr # SSD5500

  • Zoro # G5179632


product price: $26.49
/ea

Key Features

Blade Width
1 in
Handle Material
Poly, Steel
Handle Length
52 in
Handle Type
D-Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD5500
Zoro #
G5179632
UPC #
044365006482
Country of Origin
United States

Dimensions

Blade Width
1 in
Handle Length
52 in
Blade Height
7 in
Overall Length
54 in

Details

Handle Material
Poly, Steel
Handle Type
D-Grip
Blade Material
Steel
Weight
3 lb
Item
Ice Scraper
Blade Shape
Beveled Edge
Product Type
Ice Scraper
Handle Color
Black

Description

Ice Scraper, Blade Material Steel, Blade Width 1 in, Blade Height 7 in, Handle Length 52 in, Handle Type D-Grip, Handle Material Poly, Steel, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.