Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

73 gal Resin Deck Box With Seat, Light Taupe

  • Mfr # DB7500

  • Zoro # G4309541


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Light Taupe
Type
Deck Box
Inside Depth
19 1/2 in
Inside Height
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB7500
Zoro #
G4309541
UPC #
044365011929
Country of Origin
United States

Dimensions

Inside Depth
19 1/2 in
Inside Height
25 1/2 in
Overall Height
25 1/2 in
Nominal Size
73 gal.
Overall Depth
24 in
Inside Width
42 in
Overall Width
46 in
Size
46 in W x 23.63 in D x 25.5 in H
Inside Length
19 1/4 in
Overall Length
23 3/4 in

Details

Material
Resin
Color
Light Taupe
Type
Deck Box
Item
Deck Box With Seat
Capacity
73 gal
Construction
Durable Resin
Assembled/Unassembled
Unassembled
Includes
Seat, Handles and Wheels
Volume Capacity
73 gal
Stackable
Not Stacking Capable
Lid Type
Reinforced
Closure Type
Padlock
Hinge Material
Polypropylene
Weight Capacity
300 lb
Resistant To
Water
Mobility
Mobile
Handle Style
Recessed
Shape
Rectangular

Description

Deck Box, Color Taupe, Handle Style Recessed, Hinge Material Polypropylene, Inside Height 21 in, Inside Length 19 1/4 in, Inside Width 42 in, Material Plastic, Overall Height 25 1/2 in, Overall Width 46 in, Overall Length 23 3/4 in, Stackable Not Stacking Capable, Volume Capacity 73 gal, Weight Capacity 300 lb, Number of Handles 2, Mobility Mobile, Closure Type Padlock, Lid Type Reinforced, Resistant To Water, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.