
Cloverdale 7 ft. x 7 ft. Resin Horizontal Peak Storage Shed with Floor Kit
Mfr # BMS7727
Zoro # G816119238
product price: $1,373.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Width (In.)
88.38 in
Overall Length (In.)
48.63 in
Overall Height (In.)
15.69 in
For Use With
Plastic Sheds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMS7727
Zoro #
G816119238
UPC #
44365028897
Country of Origin
United States
Dimensions
Overall Width (In.)
88.38 in
Overall Length (In.)
48.63 in
Overall Height (In.)
15.69 in
Details
Item
Outdoor Storage
For Use With
Plastic Sheds
Description
Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: Cloverdale, Capacity: 327, Gray, 7, 8, 7, Style: Peak, Yes, Floor Kit: with Floor Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.