23 gal. Polymer Rectangular Trash Can, Black
Mfr # TCN2030BK
Zoro # G7816999
product price: $37.85
/eaKey Features
Container Capacity
23 gal
Series
TCN2030
Container Shape
Rectangular
Height
30 in
Lid Opening Mechanism
Snap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCN2030BK
Zoro #
G7816999
UPC #
044365052144
Country of Origin
United States
Dimensions
Height
30 in
Details
Container Capacity
23 gal
Item
Slim-Profile Plastic Can
Series
TCN2030
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Snap-On
Material
Polymer
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Lid Options
Sold Separately
Container Strength
Medium Duty
Finish
Plastic
Receptacle Container Style
Utility
Features
Vented Channels and Foot Assist for Bag Removal
Vented
Yes
Primary Container Color
Black
Location
Indoor, Outdoor
Lid Type
Open
Description
Slim Trash Can,Plastic,23 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.