Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Suncast Commercial Tool Box, Black, 48 in W x 25 3/4 in D x 23 7/8 in H BMJBCPD4824

Tool Box, Black, 48 in W x 25 3/4 in D x 23 7/8 in H (Discontinued)

  • Mfr # BMJBCPD4824
  • Zoro # G0119896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMJBCPD4824
Zoro #
G0119896
UPC #
044365050003
Country of Origin
Unknown

Dimensions

Width
48 in
Depth
25 3/4 in
Height
23 7/8 in
Padlock Shackle Max. Dia.
1/2 in
Nominal Outside Width
48 in
Nominal Outside Height
24 in
Nominal Outside Depth
26 in
Overall Width
48 in
Overall Height
24 in
Overall Depth
25 in

Details

Item
Tool Box
Material
Plastic
Color
Black
Jobsite Box Product Grouping
Jobsite Compact Box
Features
Fits Between Wheel Wells in the Bed of a Full-Size Truck, Fully Secured with Metal Reinforcements, Gas Struts Provide One Handed Easy Lift and Open Lid Support, Half the Weight of Metal - Easier to Move
Storage Capacity
13.3 cu ft
Lid Type
Hinged
Tool Storage Type Included
Jobsite Box
Number of Shelves
0
Includes
Gas Shock Hinges, Mid Hinge, Steel Reinforcement In Lid and Basin, Automotive Grade Gasket Seal, Heavy-Duty Handle, Riveted Construction
Casters Included
No
Locking System
Padlockable
Handle Type
Heavy Duty Handle
Jobsite Box Color Family
Black
Number of Drawers
0
Configuration
Individual Tool Box
Number of Trays
0
Closure Type
Latch
Total Storage Capacity
13.3 cu ft
Number of Keys Included
0
Lid Style
Hinged
Number of Compartments
1
Includes Casters
No
Part of a Modular System
No
Includes Drawers
No
Stackable
No
Includes Keys
No

Description

Tool Box, Material Plastic, Overall Depth 25 in, Overall Height 24 in, Overall Width 48 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Closure Type Latch, Configuration Individual Tool Box, Features Fits Between Wheel Wells in the Bed of a Full-Size Truck, Fully Secured with Metal Reinforcements, Gas Struts Provide One Handed Easy Lift and Open Lid Support, Half the Weight of Metal - Easier to Move, Handle Type Heavy Duty Handle, Includes Casters No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.