44 gal. Round Trash Can, Blue, Snap-On, HDPE (Discontinued)
- Mfr # BMTCU44BL
- Zoro # G7151247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMTCU44BL
Zoro #
G7151247
UPC #
044365051024
Country of Origin
United States
Dimensions
Height
32"
Details
Trash Container Capacity
44 gal.
Container Shape
Round
Color
Blue
Material
HDPE
Series
BMTCU44
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Blue
Container Mounting Style
Free-Standing
Features
Heavy Duty Construction and Exposed Base Handle
Indoor/Outdoor
Indoor, Outdoor
Container Strength
Heavy Duty
Lid Options
Sold Separately
Specific Container Material
HDPE
Vented
Yes
Opening Closure Type
Snap-On
Receptacle Container Style
Utility
Finish
Plastic
Shape
Round
Description
Plastic Utility Trash Can,44 gal.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.