This item is Discontinued.

Suncast Commercial Platform Truck, Steel, 38 in. L, 13 ga. MDPTSD2436

Platform Truck, Steel, 38 in. L, 13 ga. (Discontinued)

  • Mfr # MDPTSD2436
  • Zoro # G2362370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDPTSD2436
Zoro #
G2362370
UPC #
044365050331
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
36 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 11-1/2 in
Deck Width
24 in
Deck Length
36 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Height
11 1/2 in
Overall LxWxH
36 in x 24 in x 40 in

Details

Color
Gray, Red
Load Capacity
1,000 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Unassembled
Caster Wheel Material
Resin
Deck Material
Steel
Finish
Powder Coated
Number of Caster Wheels
4
Handle Pocket Location
Single End
Gauge
13
Frame Material
Steel
Caster Wheel/Tread Material
Polyurethane
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Face Contact Brake
Deck Gauge
13 ga
Deck Construction
Solid
Deck Surface
Smooth

Description

Steel-Deck Platform Truck, Load Capacity 1,000 lb, Overall Height 40 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 13 ga, Deck Height 11 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.