23 gal. Rectangular Trash Can, Sand, Snap-On, Polymer (Discontinued)
- Mfr # TCNH2030S
- Zoro # G7816965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCNH2030S
Zoro #
G7816965
UPC #
044365052090
Country of Origin
United States
Dimensions
Height
30"
Details
Trash Container Capacity
23 gal.
Container Shape
Rectangular
Color
Sand
Material
Polymer
Series
TCNH2030
Top Design
Open
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Beige
Receptacle Container Style
Utility
Vented
Yes
Finish
Plastic
Features
Vented Channels and Foot Assist for Bag Removal
Opening Closure Type
Snap-On
Container Mounting Style
Free-Standing
Container Strength
Medium Duty
Lid Options
Sold Separately
Indoor/Outdoor
Indoor, Outdoor
Specific Container Material
Polypropylene
Shape
Rectangular
Description
Slim Trash Can,w/Handles,23 gal.,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.