Shop SUNCAST COMMERCIAL
See all product information
Create Account
Telescoping Rake, 24" Width, 47.5" to 66" Length
Mfr # LRT240D
Zoro # G423334277
product price:Â $30.55
/eaKey Features
Overall Width of Tines
24 in
Length of Tines
21 in
Head Material
Plastic
Depth
2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRT240D
- Zoro #
- G423334277
- UPC #
- 44365029016
- Country of Origin
- United States
Dimensions
- Overall Width of Tines
- 24 in
- Length of Tines
- 21 in
- Depth
- 2 in
- Handle Length
- 47.5 in to 66 in
- Overall Length
- 47.5 in to 66 in
- Blade Length
- 21 in
- Width
- 24 in
- Head Width
- 24 in
Description
Rake your leaves in no time with the Suncast 24 in Telescoping Rake. This rake has a 24 in poly tine profile with a longer handle that allows for easier reach and is ideal for fast easy raking. Featuring a Steel Core shaft telescopes up and down while providing strength and durability. The poly tines are designed to flex under pressure and created to reduce clogging. This telescoping rake is sure to help you get through your fall clean up!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.