Tilt Truck, Heavy-Duty, Gray, 1450 lb.

  • Mfr # RMTTHD50

  • Zoro # G3340289


product price:  $638.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 7/8 in
Overall Length
59 1/4 in
Overall Width
27 3/4 in
Load Capacity
1450 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMTTHD50
Zoro #
G3340289
UPC #
044365050492
Country of Origin
United States

Dimensions

Overall Height
34 7/8 in
Overall Length
59 1/4 in
Overall Width
27 3/4 in
Container Height
36 1/2 in
Handle Height
35 1/4 in
Wheel Diameter
10"
Caster Dia.
4"
Caster Wheel Dia.
4 in
Overall LxWxH
59 1/4 in x 27 3/4 in x 34 7/8 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
Plastic Tilt Truck
Load Capacity
1450 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual, Towable
Container Legend
None
Caster Material
Polyethylene
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
RMTT50LID
Handle Type
Flat
Wheel Material
Rubber
Item - Tilt Trucks
Tilt Truck
Frame Material - Hoppers and Cube Trucks
Steel
Volume Capacity
1/2 cu. yd.
Caster Type
(2) Rigid, (2) Swivel
Color - Hoppers and Cube Trucks
Gray
Container Material
Polyethylene
Load Capacity - Hoppers and Cube Trucks
1450 lb.
Handle Included
Yes
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Yard Capacity
0.5 cu yd
Caster Core Material
Nylon
Axle-Mounted Wheel Type
Flat-Free
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Caster/Wheel Mounting Location
Standard
Includes Tow Bar
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Polypropylene
Non-Marking Casters/Wheels
No
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel Tread Pattern
Ribbed
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Includes
Reinforcing Side Rails

Description

Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 1,350 lb, Overall Length 59 1/4 in, Overall Width 27 3/4 in, Overall LxWxH 59 1/4 in x 27 3/4 in x 34 7/8 in, Overall Height 34 7/8 in, Optional Lid Mfg. Model No. RMTT50LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.