
UTILITY BIN 12X17X10.5, Black, 2PK
Mfr # BIN17102
Zoro # G615545924
product price: $31.15
/pk 2, $15.58/eaKey Features
Color
Black
Overall Width
12 in
Overall Depth
10.5 in
Overall Length
17 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIN17102
Zoro #
G615545924
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
10.5 in
Overall Length
17 in
Details
Item
Utility Bin
Color
Black
Material
Plastic
Description
- • Resin construction for strength and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.