Utility Cart, Heavy Duty Plus, 19"x37", Plastic, 500 lb. Load Capacity, 2 Shelves, 41.78" L, 34.81" H
Mfr # PUCHD1937
Zoro # G8912970
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34.81"
Overall Length
41.78"
Overall Width
19-1/2"
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUCHD1937
Zoro #
G8912970
UPC #
044365052830
Country of Origin
United States
Dimensions
Overall Height
34.81"
Overall Length
41.78"
Overall Width
19-1/2"
Shelf Length
37"
Top Shelf Height
37-1/4"
Caster Dia.
5"
Shelf Width
19"
Description
Utility Cart,Heavy Duty Plus,19 In.x37 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.