Zoro Homepage
This item is Discontinued.
Suncast Commercial Heavy Duty Utility Cart, Plastic, 2 Shelves, 750 lb. PUCHD2654

Heavy Duty Utility Cart, Plastic, 2 Shelves, 750 lb. (Discontinued)

  • Mfr # PUCHD2654
  • Zoro # G8912928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUCHD2654
Zoro #
G8912928
UPC #
044365052861
Country of Origin
United States

Dimensions

Overall Height
34.81"
Overall Length
58.78"
Overall Width
26-1/2"
Shelf Width
26"
Caster Dia.
5"
Shelf Length
54"
Top Shelf Height
37-1/4"

Description

Utility Cart,Heavy Duty Plus,26"x54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.