Zoro Homepage

WASTE BIN, 12X17X22, Black, 2PK

  • Mfr # BIN17222

  • Zoro # G215545942


product price: $51.79
/pk 2, $25.90/ea

Key Features

Color
Black
Overall Width
12 in
Overall Depth
22 in
Overall Length
17 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN17222
Zoro #
G215545942
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
22 in
Overall Length
17 in

Details

Item
Waste Bin
Color
Black
Material
Plastic

Description

  • • Resin construction for strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.