Deck Box
Mfr # BMDB1341P
Zoro # G822656222
product price: $280.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMDB1341P
Zoro #
G822656222
UPC #
-
Country of Origin
United States
Description
Deck Box, Color Gray, Handle Style Recessed, Inside Height 25 1/2 in, Inside Length 46 3/4 in, Inside Width 26 3/4 in, Overall Height 28 in, Overall Width 29 3/4 in, Overall Length 49 1/4 in, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 134 gal, Number of Handles 2, Mobility Stationary, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Closure Type Padlock, Lid Type Hinged, Nestable Not Nesting Capable, Number of Padlock Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.