Deck Box
- Mfr # DB5525
- Zoro # G223958727
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Pattern
Panel Design
Inside Height
19 1/4 in
Storage Capacity
6.7 cu ft
Includes Floor
Yes
Door Opening Height
38 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB5525
- Zoro #
- G223958727
- UPC #
- 044365028576
- Country of Origin
- United States
Dimensions
- Inside Height
- 19 1/4 in
- Door Opening Height
- 38 1/2 in
- Inside Depth
- 17 3/4 in
- Door Opening Width
- 24 1/4 in
- Inside Width
- 34 1/4 in
- Overall Depth
- 20 1/4 in
- Overall Width
- 36 3/4 in
- Overall Height
- 21 3/4 in
Description
Outdoor Storage Shed, Horizontal, Storage Capacity 6.7 cu ft, Door Opening Height 38 1/2 in, Door Opening Width 24 1/4 in, Overall Depth 20 1/4 in, Resin, Overall Height 21 3/4 in, Overall Width 36 3/4 in, Includes Lock No, Gray, Lockable Yes, Inside Depth 17 3/4 in, Inside Height 19 1/4 in, Inside Width 34 1/4 in, Includes Floor Yes, Hinged, Hinged, Assembled Unassembled, Panel Design, UV Resistant, Water Resistant, Number of Doors 1, Includes Not Applicable, Includes Handles Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.