
Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection
Mfr # BMAC1020
Zoro # G510395747
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Capacity
Interior capacity of 8.5 gallons
Finish
Modern Plastic Wood Grain Texture
Overall Width
30 in
Color
Dove Gray and Ice Cube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMAC1020
Zoro #
G510395747
UPC #
44365030425
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Length
30 in
Depth
32.5 in
Details
Material
Plastic
Capacity
Interior capacity of 8.5 gallons
Finish
Modern Plastic Wood Grain Texture
Item
Outdoor Furnitire
Color
Dove Gray and Ice Cube
For Use With
Suncast Elements Collection Series
Features
Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant,
Shape
Adirondack Chair
Description
Elements Dove Gray and Ice Cube Adirondack Chair with storage features wood grain texture and convenient built-in storage provides space for cushions and outdoor accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.