Zoro Homepage

Elements Dove Gray End Table with Storage

  • Mfr # BMDB1310DG

  • Zoro # G010395759


product price: $68.19
/ea

Key Features

Color
Dove Gray
Material
Plastic
Width
18.75 in
Length
18.75 in
Capacity
Interior capacity of 13 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDB1310DG
Zoro #
G010395759
UPC #
44365030470
Country of Origin
United States

Dimensions

Width
18.75 in
Length
18.75 in
Depth
18.75 in

Details

Color
Dove Gray
Material
Plastic
Capacity
Interior capacity of 13 gallons
Finish
Decorative wicker pattern
Weight
16.3
Features
Decorative wicker pattern, Multi-Wall constructiion for strength and stability, convenient built-in storage under table top for added space and storage of cushions and outdoor accessories
For Use With
Suncast Elements Collection Series
Application
Outdoor Furnitire
Shape
End Table

Description

Elements Dove Gray End Table with Storage provides both convenient storage and increased serving space. Elements End Table is distinguished by its classic wick-style design and storage beneath the table top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.