Zoro Homepage

Elements Ice Cube Coffee Table with Storage

  • Mfr # BMDB3010CB

  • Zoro # G810395751


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Ice Cube
Material
Plastic
Width
34 in
Length
34 in
Capacity
interior capacoity of 30 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMDB3010CB
Zoro #
G810395751
UPC #
44365030654
Country of Origin
United States

Dimensions

Width
34 in
Length
34 in
Depth
20 in

Details

Color
Ice Cube
Material
Plastic
Capacity
interior capacoity of 30 gallons
Finish
Decorative wicker pattern
Weight
29.6
For Use With
Suncast Elements Collection Series
Features
Decorative wicker pattern, multi-wall constreuction for strength and stablity, convenient built-in storage under top provides space for outdoor accessories,
Shape
Coffee Table
Application
Outdoor Furnitire

Description

Elements Ice Cube Coffee Table with Storage features convenient built-in storage under the table top and beautiful wicker pattern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.