Zoro Homepage

Elements Ice Cube Loveseat with Storage

  • Mfr # BMWB5000CB

  • Zoro # G810395744


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
47 in
Overall Width
47 in
Capacity
Interior capacity of 23 gallons
Depth
29.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMWB5000CB
Zoro #
G810395744
UPC #
044365030630
Country of Origin
United States

Dimensions

Overall Length
47 in
Overall Width
47 in
Depth
29.75 in

Details

Item
Outdoor Furnitire
Color
Ice Cube
Material
Plastic
Capacity
Interior capacity of 23 gallons
Shape
Loveseat
Features
Decorative wicker pattern, multi-wall construction for stength and stability, contuored air cushioned back, supports 450 lbs., ergonomic seat design, extra-large arm rests, easy to clean and maintain
For Use With
Suncast Elements Collection Series
Finish
Decorative wicker pattern

Description

Elements Ice Cube Loveseat with storage has a beautiful wicker pattern and built-in storage beneath the seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.