Zoro Homepage

Elements Ice Cube Rocking Chair with Storage

  • Mfr # BMRC1001

  • Zoro # G610395746


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29.75 in
Color
Ice Cube
Overall Length
29.75 in
Capacity
Interior capacity of 7 gallons
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRC1001
Zoro #
G610395746
UPC #
44365030449
Country of Origin
United States

Dimensions

Overall Width
29.75 in
Overall Length
29.75 in
Depth
35 in

Details

Color
Ice Cube
Item
Outdoor Furnitire
Capacity
Interior capacity of 7 gallons
Material
Plastic
Finish
Modern Plastic Wood Grain Texture
For Use With
Suncast Elements Collection Series
Shape
Rocking Chair
Features
Modern Wood Grain texture, durable multi-wall construction for strength and stablity, convenient built-in storage provides space for cushions and other outdoor accessories, comfortable and ergonomic friendly, 375 lbs., weight capacity, UV Resistant,

Description

Elements Ice Cube Rocking Chair with storage features modern wood grain design and convenient built-in storage space for cushoins and outdoor accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.