
Everett 6 ft. x 5 ft. Resin Vertical Peak Storage Shed with Floor Kit
Mfr # BMS6512
Zoro # G916119305
product price: $1,167.99
/eaKey Features
Overall Length (In.)
18.5 in
Overall Height (In.)
39.5 in
Overall Width (In.)
74.5 in
For Use With
Plastic Sheds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMS6512
Zoro #
G916119305
UPC #
44365019703
Country of Origin
United States
Dimensions
Overall Length (In.)
18.5 in
Overall Height (In.)
39.5 in
Overall Width (In.)
74.5 in
Details
For Use With
Plastic Sheds
Item
Outdoor Storage
Description
Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: Everett, Capacity: 201, , , , , Style: Peak, , Floor Kit: with Floor Kit, , Shed Orientation: Vertical, Shed Size: Small up to 6 ft. x 6ft., , Sq Footage: , , Nominal Width x D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.