Zoro Homepage

Free Standing Hose Reel, Resin, 11 In.Dia.

  • Mfr # PHH100D

  • Zoro # G1647046


product price: $43.99
/ea

Key Features

Hose Storage Type
Hose Reel Cabinet
Construction
Resin
Color
Taupe
Hose Cap. 5/8-In. I.D.
100 ft
Hose Cap. 1/2-In. I.D.
125 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHH100D
Zoro #
G1647046
UPC #
044365008707
Country of Origin
United States

Dimensions

Reel Dia.
11 in
Cart Height
16 1/4 in
Reel Width
10 in
Swivel Outlet Size
1 in
Overall Dimensions
15 1/2 in L x 21 in W x 16 in H
Reel Diameter
11 in
Swivel Inlet Size
1 in
Swivel Inlet Thread Size
3/4 in - 11 1/2
Overall Width
21 in
Leader Hose Length
6 ft
Overall Height
16 in
Overall Length
15 1/2 in
Swivel Outlet Thread Size
3/4 in - 11 1/2

Details

Item
Garden Hose Reel
Hose Storage Type
Hose Reel Cabinet
Construction
Resin
Color
Taupe
Hose Cap. 5/8-In. I.D.
100 ft
Hose Cap. 1/2-In. I.D.
125 ft
Hose Cap. 3/4-In. I.D.
70 ft
Number of Wheels
0
Includes
Leader Hose
Features
Watertight Connection
Hose Capacity
100 ft (5/8 in I.D.)
Reel Material
Resin
Hose Reel Type
Free Standing Hose Reel
Enclosed
Yes
Hose Reel Primary Application
Garden Hoses
Maximum Operating Pressure
150 psi
Includes Hose
No
Swivel Inlet Gender
Female
Fasteners Included
No
Swivel Outlet Gender
Male
Includes Gooseneck
No
For Use With
Garden Hose
Includes Leader Hose
Yes
Reel Color
Tan
Base Motion Type
Stationary

Description

Garden Hose Reel, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Maximum Operating Pressure 150 psi, Reel Material Resin, Reel Color Tan, Hose Reel Type Free Standing Hose Reel, Includes Hose No, Overall Height 16 in, Overall Length 15 1/2 in, Overall Width 21 in, Includes Gooseneck No, Enclosed Yes, Swivel Outlet Gender Male, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 3/4 in - 11 1/2, Swivel Inlet Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.