Zoro Homepage

Garden Hose Hanger, Resin, 5 3/4 in W

  • Mfr # DHW150

  • Zoro # G3160345


product price: $16.89
/ea

Key Features

Material
Resin
Overall Length
14 in
Features
Contemporary Wicker Design
Overall Height
13 in
Hose Capacity
150 ft (5/8 in I.D.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHW150
Zoro #
G3160345
UPC #
044365019628
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
13 in
Mount Hole Diameter
1/2 in
Overall Width
5 3/4 in
Overall Dimensions
14 in L x 5 3/4 in W x 13 in H

Details

Item
Garden Hose Hanger
Material
Resin
Features
Contemporary Wicker Design
Hose Capacity
150 ft (5/8 in I.D.)
Includes Hose
No
Number of Mount Holes
4
Hose Reel Primary Application
Garden Hoses
Reel Color
Brown
Fasteners Included
No

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Resin, Reel Color Brown, Overall Height 13 in, Overall Length 14 in, Overall Width 5 3/4 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 4, Fasteners Included No, Contemporary Wicker Design, 14 in L x 5 3/4 in W x 13 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.