Zoro Homepage

Garden Hose Hanger, Resin, 6 1/2 in W

  • Mfr # HH150

  • Zoro # G3161919


product price: $7.39
/ea

Key Features

Material
Resin
Overall Length
13 in
Features
Mounts Securely to Wall, Resin Construction, Shelf for Watering Accessories
Number of Mount Holes
4
Mount Hole Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH150
Zoro #
G3161919
UPC #
044365000251
Country of Origin
United States

Dimensions

Overall Length
13 in
Mount Hole Diameter
1/2 in
Overall Height
10 3/4 in
Overall Dimensions
13 in L x 6 1/2 in W x 10 3/4 in H
Overall Width
6 1/2 in

Details

Item
Garden Hose Hanger
Material
Resin
Features
Mounts Securely to Wall, Resin Construction, Shelf for Watering Accessories
Number of Mount Holes
4
Includes Hose
No
Fasteners Included
No
Hose Capacity
150 ft (5/8 in I.D.)
Reel Color
Taupe
Hose Reel Primary Application
Garden Hoses

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Resin, Reel Color Taupe, Overall Height 10 3/4 in, Overall Length 13 in, Overall Width 6 1/2 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 4, Fasteners Included No, Mounts Securely to Wall, Resin Construction, Shelf for Watering Accessories, 13 in L x 6 1/2 in W x 10 3/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.