Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Hanger, Resin, 6 in W, Taupe

  • Mfr # DHH150

  • Zoro # G3158190


product price: $16.99
/ea

Key Features

Material
Resin
Features
Convenient Compartment Provides Storage for Small Gardening and Watering Accessories, No Assembly Required
Overall Length
14 1/4 in
Includes Hose
No
Number of Mount Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHH150
Zoro #
G3158190
UPC #
044365007632
Country of Origin
United States

Dimensions

Overall Length
14 1/4 in
Overall Height
13 1/4 in
Overall Width
6 in
Overall Dimensions
14 1/4 in L x 6 in W x 13 1/4 in H
Mount Hole Diameter
1/2 in

Details

Item
Garden Hose Hanger
Material
Resin
Features
Convenient Compartment Provides Storage for Small Gardening and Watering Accessories, No Assembly Required
Includes Hose
No
Number of Mount Holes
4
Reel Color
Taupe
Hose Capacity
150 ft (5/8 in I.D.)
Hose Reel Primary Application
Garden Hoses
Fasteners Included
No

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Includes Hose No, Material Resin, Reel Color Taupe, Overall Height 13 1/4 in, Overall Length 14 1/4 in, Overall Width 6 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 4, Fasteners Included No, Convenient Compartment Provides Storage for Small Gardening and Watering Accessories, No Assembly Required, 14 1/4 in L x 6 in W x 13 1/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.