Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Hangout 150 ft. Brown Wall Mounted Hose Hanger

  • Mfr # MHH150B

  • Zoro # G016173436


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

For Use With
Mounted Reels/Hangers
Height
11.1 in
Length
7.85 in
Width
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHH150B
Zoro #
G016173436
UPC #
44365012261
Country of Origin
United States

Dimensions

Height
11.1 in
Length
7.85 in
Width
9.9 in

Details

For Use With
Mounted Reels/Hangers
Item
Hose Reels/Hangers

Description

Fitting Coupling Material: , 150, Leader Hose Included: No, Material: Metal, Product Type: Hose Hanger, Sub Brand: Hose Hangout, Brand Name: Suncast, Wall Mount, Color: Brown, , Retractable: No, Maximum Hose Capacity: 150, Mounting Type: Wall Mounted, Hos

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.