Hosemobile 175 ft. Gray Wheeled Hose Reel Cart

  • Mfr # CPLJNF175P2

  • Zoro # G516173448


product price: $66.55
/ea

Key Features

Height
21.25 in
Width
22.95 in
Length
21.8 in
For Use With
Portable Hose Reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLJNF175P2
Zoro #
G516173448
UPC #
44365028132
Country of Origin
United States

Dimensions

Height
21.25 in
Width
22.95 in
Length
21.8 in

Details

Item
Hose Reels/Hangers
For Use With
Portable Hose Reels

Description

Fitting Coupling Material: , Leader Hose Included: Yes, Material: Resin, Product Type: Hose Reel Cart, Sub Brand: Hosemobile, Brand Name: Suncast, Color: Gray, Retractable: No, Maximum Hose Capacity: 175, Mounting Type: Wheeled, Hose Capacity Range: 101-2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.