Modernist Barn Door 10 ft. x 7 ft. Resin Horizontal Barn Storage Shed with Floor Kit

  • Mfr # BMS9005D

  • Zoro # G816119313


product price: $2,469.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Width (In.)
10.69 in
For Use With
Plastic Sheds
Overall Length (In.)
89.31 in
Overall Height (In.)
49.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS9005D
Zoro #
G816119313
UPC #
44365031217
Country of Origin
United States

Dimensions

Overall Width (In.)
10.69 in
Overall Length (In.)
89.31 in
Overall Height (In.)
49.69 in

Details

For Use With
Plastic Sheds
Item
Outdoor Storage

Description

Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: Modernist Barn Door, Capacity: 483, Gray, 7, 7.5, 10, Style: Barn, Yes, Floor Kit: with Floor Kit, 40, Shed Orientation: Horizontal, Shed Size: Large 10 ft. x 10 ft. up, No, Sq

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.