Zoro Homepage

Oasis Bar Cover

  • Mfr # BARCVR2000

  • Zoro # G210395740


product price: $69.69
/ea

Key Features

Width
80 in
Length
80 in
Color
Cool Gray
Material
Polyester
Description/Special Features
Bar cover is made of 600 Denier polyester material with waterproof lining and anti-UN coating, two drawstrings cords to ensure a snug fit, designed to fit Suncast Oasis Entertainment Bar (Model BMEB2000)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BARCVR2000
Zoro #
G210395740
UPC #
44365030289
Country of Origin
United States

Dimensions

Width
80 in
Length
80 in
Depth
37.75 in

Details

Item
Outdoor Furnitire
Color
Cool Gray
Material
Polyester
Description/Special Features
Bar cover is made of 600 Denier polyester material with waterproof lining and anti-UN coating, two drawstrings cords to ensure a snug fit, designed to fit Suncast Oasis Entertainment Bar (Model BMEB2000)
For Use With
Suncast Oasis Collection
Finish
Polyester

Description

Oasis Bar Cover protects your Suncast Entertaining Bar from the elements . Constructed of 600 Denier Polyester, this cover is equipped with a water-proof lining , anti-UV coating, and drawstring closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.