Zoro Homepage

Outdoor Storage Shed

  • Mfr # BMS6583D

  • Zoro # G910045532


product price: $932.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Plastic Resin
Color
Peppercorn
Inside Depth
68.25 in
Capacity
200 Cubic Feet
Outside Width
74.5 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS6583D
Zoro #
G910045532
UPC #
44365028774
Country of Origin
United States

Dimensions

Inside Depth
68.25 in
Outside Width
74.5 inches
Outside Length
39.6 in

Details

Material
Plastic Resin
Color
Peppercorn
Capacity
200 Cubic Feet
Includes
Pad-Lockable Doors (Padlock Not Included), 4 Large transom windows providing natural light to interior, functional vents for air circulation, full steel skeleton frame for maximum strength under heavy snow loads.
Application
Outdoor Storage
Features
All-Weather Construction, water resistance and UV Protection

Description

Featuring 200 cubic feet of storage space, steel frame structure and multi-wall resin panels provide maximum strength and durability, even under heavy snow loads. Sturdy double-doors allow acess to items easily, and doors are padlock ready for added security. Large transom wimdows allow for natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.