Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Cart, 3 Shelves, 39.85" L, 20" W, 38.17" H

  • Mfr # RC2040

  • Zoro # G3549021


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38.17"
Overall Length
39.85"
Overall Width
20"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC2040
Zoro #
G3549021
UPC #
044365054414
Country of Origin
United States

Dimensions

Overall Height
38.17"
Overall Length
39.85"
Overall Width
20"

Details

Item
Service Cart
Number of Shelves
3

Description

Suncast Commercial Service Carts provide versatile performance perfect for schools, hotels, and restaurants. The non-marring casters and rounded corners are designed to protect the floors and walls of your facility in all situations. Each shelf is designed to support 100 lbs for a total capacity of 300 lbs for top tier performance no matter the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.