Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shed Accessory, 30 lb, O.L. 25", Resin

  • Mfr # BMSBSKT2PK

  • Zoro # G010936846


product price: $44.99
/ea

Key Features

Material
Resin
Color
Black
Includes
(5) EZ Bolts
Overall Height
7 in
Overall Depth
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSBSKT2PK
Zoro #
G010936846
UPC #
044365029139
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
7 1/4 in
Overall Width
25 in
Overall Length
25 in

Details

Material
Resin
Color
Black
Includes
(5) EZ Bolts
Item
Shed Accessory
Load Capacity
30 lb
Compatible Manufacturer Model Number
Number of Shelves
2
Product Type
Storage Shed Basket
Finish
Unfinished
Includes Mounting Hardware
Yes
Compatible Brand and Series
Suncast

Description

Shed Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.