Zoro Homepage

Shed Accessory, 40 lb, O.L. 45"

  • Mfr # BMSALOFT1

  • Zoro # G710936825


product price: $69.99
/ea

Key Features

Material
Metal/Resin
Color
Black
Includes
(2) Steel Reinforced Loft Bars
Overall Depth
24 in
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSALOFT1
Zoro #
G710936825
UPC #
044365029214
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
45 in
Overall Height
1 1/2 in
Overall Length
45 in

Details

Material
Metal/Resin
Color
Black
Includes
(2) Steel Reinforced Loft Bars
Item
Shed Accessory
Load Capacity
40 lb
Compatible Brand and Series
Suncast
Product Type
Storage Shed Shelf Kit
Includes Mounting Hardware
Yes
Number of Shelves
1
Compatible Manufacturer Model Number
BMS7702, BMS7703, BMS7704, BMS7705, BMS7725, BMS7726, BMS7727, BMS7790, BMS7791, BMS7792, BMS8100, BMS8125, BMS8130, BMS8135, BMS8160, BMS8165, BMS8700, BMS8710, BMS8712
Finish
Painted

Description

Shed Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.