Zoro Homepage

Shed Accessory, 50 lb, O.L. 50", Resin

  • Mfr # BMSASHELFH1

  • Zoro # G310936850


product price: $35.99
/ea

Key Features

Material
Resin
Color
Black
Overall Depth
10 1/4 in
Load Capacity
50 lb
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSASHELFH1
Zoro #
G310936850
UPC #
044365029191
Country of Origin
United States

Dimensions

Overall Depth
10 1/4 in
Overall Height
1 1/4 in
Overall Width
50 in
Overall Length
50 in

Details

Material
Resin
Color
Black
Item
Shed Accessory
Load Capacity
50 lb
Number of Shelves
1
Product Type
Storage Shed Shelf Kit
Finish
Unfinished
Includes Mounting Hardware
Yes
Compatible Manufacturer Model Number
BMS2500, BMS2500SB, BMS2525, BMS3400X, BMS5700, BMS5700SB, BMS5725
Compatible Brand and Series
Suncast

Description

Shed Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.