Smart Tube 225 ft. Beige Free Standing Hideaway Hose Reel

  • Mfr # CPLSMT212B

  • Zoro # G216173458


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Length
21.6 in
Width
22.75 in
For Use With
Portable Hose Reels
Height
24.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPLSMT212B
Zoro #
G216173458
UPC #
10044365023790
Country of Origin
United States

Dimensions

Length
21.6 in
Width
22.75 in
Height
24.1 in

Details

For Use With
Portable Hose Reels
Item
Hose Reels/Hangers

Description

Fitting Coupling Material: Brass, 225, Leader Hose Included: Yes, Material: Resin, Product Type: Hideaway Hose Reel, Sub Brand: Smart Tube, Brand Name: Suncast, , Color: Beige, Hideaway, Retractable: No, Maximum Hose Capacity: 225, Mounting Type: Free Sta

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.