Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suncast Trash Hideaway 30 gal Java Resin Garbage Can Lid Included

  • Mfr # GH1732J

  • Zoro # G7664298


product price: $67.89
/ea

Key Features

Container Shape
Square
Color
Java
Overall Width
17 in
Material
Resin
Length
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH1732J
Zoro #
G7664298
UPC #
44365018744
Country of Origin
China

Dimensions

Overall Width
17 in
Length
31-1/2 in
Depth
17 in

Details

Item
Outdoor Can
Container Shape
Square
Color
Java
Material
Resin

Description

This Suncast® Trash Hideaway® has a stylish design that looks great on any patio or deck and will help keep your yard clean all year long. Durable all-weather resin construction is easy to clean and maintain, while the solid bottom panel enhances product stability.


  • • Latching lid to conceal garbage or recycled items and keep animals out
  • • Easy tool-free assembly
  • • Uses standard 30-33 gallon garbage bags
  • • Package Dimensions: 17.4" L x 10.1" W x 30.3" H, 15.15 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.