This item is Discontinued.

Suncast Suncast V724 2 ft. TOOL HANGER- Pack of 6 V724

This item is Discontinued.

Suncast

Suncast V724 2 ft. TOOL HANGER- Pack of 6 (Discontinued)

Mfr # V724
Zoro # G903998111
UPC # 44365005607
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V724
Zoro #
G903998111
UPC #
44365005607
Country of Origin
China

Description

  • Size: 24" W x 5-1/4" D x 4-1/2" H.
  • Color: Light taupe.
  • Extra deep.
  • Tilt back hook.
  • Durable 1 piece resin design.
  • Easy to mount to 16" or 24" stud centers.
  • Interlocking - end design allows two parts to mount to one stud for continuous placement.
  • Can hang long-handled tools in 2' space.
  • Holds up to 60 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.