Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Stow Away 5 ft. x 3 ft. Resin Horizontal Storage Shed with Floor Kit

  • Mfr # BMS4781

  • Zoro # G416119409


product price: $623.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Length (In.)
13 in
For Use With
Plastic Sheds
Overall Height (In.)
46 in
Overall Width (In.)
71.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMS4781
Zoro #
G416119409
UPC #
44365029764
Country of Origin
United States

Dimensions

Overall Length (In.)
13 in
Overall Height (In.)
46 in
Overall Width (In.)
71.5 in

Details

For Use With
Plastic Sheds
Item
Outdoor Storage

Description

Material: Resin, Product Type: Storage Shed, Brand Name: Suncast, Sub Brand: The Stow Away, Capacity: 70, Style: , Floor Kit: with Floor Kit, Shed Orientation: Horizontal, Shed Size: Small up to 6 ft. x 6ft., Sq Footage: 22, Nominal Width x Depth: 5 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.