Zoro Homepage
This item is Discontinued.
Suncast 98 cu. ft. Resin Vertical Outdoor Shed, Sand BMS6500D

98 cu. ft. Resin Vertical Outdoor Shed, Sand (Discontinued)

  • Mfr # BMS6500D
  • Zoro # G1830949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS6500D
Zoro #
G1830949
UPC #
044365018997
Country of Origin
Unknown

Dimensions

Inside Height
78-1/4"
Inside Depth
44"
Inside Width
50-1/8"
Overall Depth
4 ft. 2-1/4"
Overall Height
6 ft. 9"
Door Opening Width
47-1/2"
Overall Width
4 ft. 8"
Door Opening Height
74"

Details

Type
Vertical
Assembled/Unassembled
Unassembled
Material
Resin
Capacity
98 cu. ft.
Color
Sand
Includes
Sturdy Floor and Shelf Support (Shelf not Included)
Construction
Durable Blowmolded Resin
Item
Vertical Outdoor Shed
Doors
Wide Double

Description

Sand/Chocolate, Door Opening Height 74 in, Door Opening Width 47 1/2 in, Includes Sturdy Floor and Shelf Support (Shelf not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.