Zoro Homepage

Variety Mix, Assorted Flavors, 1.5 oz Bags, PK30 PK

  • Mfr # 67652

  • Zoro # G200929276


product price: $37.29
/pk 30, $1.24/ea

Key Features

Flavor
Harvest Cheddar; Original; French Onion; Garden Salsa
Size
1.5 oz
Snack Food Type
Chips
Packing Type
Bag
Capacity
1.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67652
Zoro #
G200929276
UPC #
28400480635
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Flavor
Harvest Cheddar; Original; French Onion; Garden Salsa
Snack Food Type
Chips
Packing Type
Bag
Capacity
1.5 oz
Features
Contains Dairy, 1.5 oz Bags
Includes
(12) Harvest Cheddar; (6) French Onion; (6) Garden Salsa; (6) Original

Description

Hearty grains, snappy crunch and great taste rolled into a light-textured and crispy chip. Variety mix contains all of your favorite flavors for a better snacking alternative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.