Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dandelion Doom Herbicide RTU Liquid 128 oz

  • Mfr # FP2051

  • Zoro # G016255750


product price: $50.99
/ea
Sold in multiples of 4 for $203.96

Key Features

Length
19.2 in
Width
12.65 in
For Use On
Weed Control
Height
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP2051
Zoro #
G016255750
UPC #
850026039351
Country of Origin
United States

Dimensions

Length
19.2 in
Width
12.65 in
Height
9.65 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Trigger Spray Bottle, Product Form: RTU Liquid, Product Type: Herbicide, Rain Proof: No, Sub Brand: Dandelion Doom, Brand Name: Sunday, Container Size: 128, Coverage Area: , Application Season: All Season,

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.