Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weed and Grass Killer RTU Liquid 1 gal

  • Mfr # FP2050

  • Zoro # G216255819


product price: $49.15
/ea
Sold in multiples of 4 for $196.60

Key Features

For Use On
Weed Control
Length
19.35 in
Width
12.6 in
Height
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP2050
Zoro #
G216255819
UPC #
850026039344
Country of Origin
United States

Dimensions

Length
19.35 in
Width
12.6 in
Height
9.7 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: Yes, Organic: No, Packaging Type: Can, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Sunday, Container Size: 1, Coverage Area: , Application Season: All Season, Control Type: , Pre/Post Emergent:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.