Zoro Homepage

Weed Killer RTU Liquid 32 oz

  • Mfr # FP2004

  • Zoro # G716255784


product price: $17.75
/ea
Sold in multiples of 6 for $106.50

Key Features

Width
12.4 in
Length
10.75 in
Height
7.5 in
For Use On
Weed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP2004
Zoro #
G716255784
UPC #
850004102039
Country of Origin
United States

Dimensions

Width
12.4 in
Length
10.75 in
Height
7.5 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Bottle, Product Form: RTU Liquid, Product Type: Killer, Rain Proof: No, Sub Brand: , Brand Name: Sunday, Container Size: 32, Coverage Area: , Application Season: Multi Season, Control Type: Selective, Pre/P

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.