Cartridge, Threaded, OV, SD, CL, HC, HF, Yellow, 2 PK, NIOSH 42 CFR 84

  • Mfr # SR 532

  • Zoro # G4570544


product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. Model No. SR 500, 9143-E-156, H06-0721, H06-0821, H06-0921
Standards
NIOSH 42 CFR 84
Color Code
Yellow
Respirator Connection Type
Threaded
Respirator Cartridge Type
PAPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR 532
Zoro #
G4570544
UPC #
-
Country of Origin
Sweden

Details

Item
Cartridge
For Use With
Mfr. Model No. SR 500, 9143-E-156, H06-0721, H06-0821, H06-0921
Standards
NIOSH 42 CFR 84
Color Code
Yellow
Respirator Connection Type
Threaded
Respirator Cartridge Type
PAPR
NIOSH Rating
Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD)

Description

Cartridge, NIOSH Rating Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD), Yellow, Compatible with Brand and Series Sundstrom SR 510, Respirator Cartridge Type PAPR, Respirator Connection Type Threaded, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.