Zoro Homepage

Frame, SR 580, For Use With, SR 580 , Universal

  • Mfr # R06-0803

  • Zoro # G7810336


product price: $84.29
/ea
Free Shipping & Returns

Key Features

For Use With
SR 580
Size
Universal
Material
Plastic
Color
Blue
Standards
NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R06-0803
Zoro #
G7810336
UPC #
-
Country of Origin
Sweden

Dimensions

Size
Universal

Details

Item
Frame
For Use With
SR 580
Material
Plastic
Color
Blue
Standards
NIOSH Approved
Series
SR 580
Includes
Lower Replacement Frame for SR 580
Brand and Series
Sundstrom SR 580

Description

Frame, SR 580, For Use With SR 580, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.