Full Face Respirator, SR 200, P100, Fixed, Size, M 1 Cartridges Included
Mfr # H10-0018
Zoro # G6152526
product price: $264.71
/ea
Free Shipping & Returns
Key Features
Mask Size
M
Standards
NIOSH 42 CFR Part 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10-0018
Zoro #
G6152526
UPC #
-
Country of Origin
Sweden
Dimensions
Mask Size
M
Details
Item
Full Face Respirator
Standards
NIOSH 42 CFR Part 84
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Polyester Mesh
Respirator Connection Type
Fixed
Typical Application
Concrete, Stone, Fracking, Foundry Work
Number of Cartridges Included
1
Series
SR 200
NIOSH Rating
P100
Includes
(1) P100 Filter, (10) Prefilter, (1) Prefilter Holder, ID Tag, Storage Box
Full Face Suspension Type
6 pt
Number of Suspension Points
6
Description
Full Face Respirator Kit, SR 200 Series, M, Cartridges Included Yes, Includes (1) P100 Filter, (10) Prefilter, (1) Prefilter Holder, ID Tag, Storage Box, Facepiece Material Silicone, Respirator Connection Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.