Half Mask Respirator Kit, Includes 1 Cartridge, P100 Filter, Snap-In Gasket, Size M
Mfr # H05-5421M
Zoro # G4548686
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05-5421M
Zoro #
G4548686
UPC #
-
Country of Origin
Sweden
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Respirator Connection Type
Snap-In Gasket
Color
Blue
Typical Application
Flu, Particulates, Virus
Number of Cartridges Included
1
NIOSH Rating
P100
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
(1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box
Description
Half Mask Respirator Kit, M, Includes (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.