Half Mask Respirator Kit, Includes 2 Cartridges, Snap-In Gasket, Size M/L
Mfr # Pro Pack M/L
Zoro # G4334732
product price: $90.19
/ea
Free Shipping & Returns
Key Features
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pro Pack M/L
Zoro #
G4334732
UPC #
-
Country of Origin
Sweden
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Respirator Connection Type
Snap-In Gasket
Color
Blue
Typical Application
Particulates
Number of Cartridges Included
2
Series
SR 100, SR 229, SR 221x5
NIOSH Rating
Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Mask Headstrap Type
Standard
Includes
(1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, Prefilter Holder, Test Disc, Cleaning Wipe, ID Tag, Storage Box
Disposable/ Reusable
Reusable
Number of Suspension Points
2 Straps
Description
Half Mask Respirator Kit, SR 100, SR 229, SR 221x5 Series, M, Includes (1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, Prefilter Holder, Test Disc, Cleaning Wipe, ID Tag, Storage Box, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.