Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator Kit, Includes 2 Cartridges, Snap-In Gasket, Size S/M

  • Mfr # Pro Pack S/M

  • Zoro # G4781253


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Pro Pack S/M
Zoro #
G4781253
UPC #
-
Country of Origin
Sweden

Dimensions

Mask Size
S

Details

Item
Respirator and Filter Combo Kit
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Respirator Connection Type
Snap-In Gasket
Color
Blue
Typical Application
Particulates
Number of Cartridges Included
2
Series
SR 100, SR 229, SR 221x5
NIOSH Rating
Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), P100, Sulfur Dioxide (SD)
Mask Headstrap Type
Standard
Disposable/ Reusable
Reusable
Includes
(1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, Prefilter Holder, Test Disc, Cleaning Wipe, ID Tag, Storage Box
Number of Suspension Points
2 Straps

Description

Half Mask Respirator Kit, SR 100, SR 229, SR 221x5 Series, S, Includes (1) Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Flouride (HF), Organic Vapor (OV), Sulfur Dioxide (SD) Cartridge, (1) P100 Filter, (5) Prefilter, Prefilter Holder, Test Disc, Cleaning Wipe, ID Tag, Storage Box, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.